Extra low-linting cleaning cloths, set 8-part set, Type: R

Article no.: 089134 R
Set price 8 Piece (INR 54.52 / 1 Abrisse)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
180 pieces in stock 180 pieces available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

former Tork designation Purotop
Perforations 8×75
Width 300 mm
Length 385 mm
suitable for holder / dispenser Small pack
Type of product Paper cleaning wipes

Identification & Classification

Article number 089134 R
EAN / GTIN 7322540823462
Manufacturer number 190493
Manufacturer Essity Professional Hygiene Germany GmbH, Sandhofer Straße 176, 68305 MANNHEIM, Germany, www.essity.com

Description

Version:

Cleaning refers to the process of removing stains/spots and contamination from surfaces, machines or tools using cloths which are used either dry or with water, solvents or cleaning agents.
Tork Extra low-lint cloths (Purotop): for use with cleaning agents, solvents and disinfectants. For cleaning of fittings and internal cladding, cleaning and disinfection of electrical equipment. Tested and approved by the automobile industry.

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart