{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
former Tork designation | 440 | |
Perforations | 5×100 | |
Layers | 3 | |
Width | 385 mm | |
Length | 325 mm | |
Colour | white | |
suitable for holder / dispenser | W4 | |
Type of product | Paper wipes |
Article number | 089126 W | |
EAN / GTIN | 7322540183832 | |
Manufacturer number | 130082 | |
Manufacturer | Essity Professional Hygiene Germany GmbH, Sandhofer Straße 176, 68305 MANNHEIM, Germany, www.essity.com |