{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
former Tork designation | 330 | |
Perforations | 1000 | |
Layers | 3 | |
Width | 370 mm | |
Length | 340 mm | |
suitable for holder / dispenser | F1, W1 | |
Type of product | Paper wipes |
Article number | 089105 | |
Manufacturer number | 128407 | |
Manufacturer | Essity Professional Hygiene Germany GmbH, Sandhofer Straße 176, 68305 MANNHEIM, Germany, www.essity.com |