• The item cannot be ordered due to missing prices.

Standard paper wipes set 2-part set W

Article no.: 089103 W

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

former Tork designation 320
Perforations 2×1000
Layers 2
Width 370 mm
Length 340 mm
Colour blue
suitable for holder / dispenser F1, W1
Type of product Paper wipes

Identification numbers & Classifications

Article number 089103 W
EAN / GTIN 7322540345025
Manufacturer number 128408

Description

Version:

Wide range of special wipes for wiping and cleaning. Each wipe has been designed for a specific task. With the appropriate hygienic dispenser, you obtain an efficient system.
Tork standard paper wipes (320): for simple wiping tasks.
Using the correct wipe will enable you to mop up leaked or spilled liquids much more efficiently and effectively and wipe away dirt and dust. Your hands are protected against contamination and heat. Wipes are available as a roll or as individual wipes.

Suitable for:

Paper roll holder No. 089160 size F1 / W1.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart