• The item cannot be ordered due to missing prices.

Joint connection 6GP60 50 ml

Article no.: 088071 50

Select article variation and quantity

Contents (ml) Unit price incl. VAT
  • Sustainability: GARANT GreenPlus

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Chemical basis Methacrylate
    Dynamic viscosity 200,000 mPas - 600,000 mPas
    Density 1.13 g/cm³
    Shape paste
    Flashpoint 100 °C
    Operating temperature range -55 °C - 180 °C
    Touch dry after 5 min - 15 min
    Functional strength to 3 h - 6 h
    Characteristics fluorescent under UV light; mechanically resilient
    Sustainability GARANT GreenPlus
    Suitable for material Metal
    Suitable for application area Joint connection; Repairs
    for thread size M to M20
    Maximum gap size 0.3 mm
    Strength class high-strength
    minimum break-away torque 18 Nm
    Colour silver
    Capacity 50 ml
    Storage temperature 5 °C - 23 °C
    Working life after date of manufacture 24 mo
    Series GreenPlus
    Type of product Jointing product

    Identification numbers & Classifications

    Article number 088071 50
    EAN / GTIN 4062406423612
    Manufacturer number 088071 50

    Description

    Version:

    When using joining as a production technique, two or more components are connected through positive contact. When using the adhesive, the full jointing face is used to establish a solid connection. It allows for high force transfer and dynamic loads (high shear strength).
    Type 6GP60. For repair of worn areas and restoring correct fits. Large gap size suitable. Cured product can be machined by drilling, milling or grinding.

    Note:

    Clean the material to be machined in advance with cleaner without hazard labels No. 088004.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart