{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Chemical basis | Methacrylate | |
Dynamic viscosity | 3,000 mPas - 6,000 mPas | |
Density | 1.09 g/cm³ | |
Shape | liquid | |
Flashpoint | 100 °C | |
Operating temperature range | -55 °C - 180 °C | |
Touch dry after | 5 min - 15 min | |
Functional strength to | 1 h - 3 h | |
Characteristics | fluorescent under UV light; hardens quickly | |
Sustainability | GARANT GreenPlus | |
Suitable for material | Metal | |
Suitable for application area | Joint connection; Thread sealing | |
for thread size M to | M36 | |
Maximum gap size | 0.25 mm | |
Strength class | high-strength | |
minimum break-away torque | 40 Nm | |
Colour | green | |
Capacity | 250 ml | |
Storage temperature | 5 °C - 23 °C | |
Working life after date of manufacture | 24 mo | |
Serie | GreenPlus | |
Type of product | Jointing product |
Article number | 088069 250 | |
EAN / GTIN | 4062406423582 | |
Manufacturer number | 088069 250 |