• The item cannot be ordered due to missing prices.

Thread sealant 5GP77 250 ml

Article no.: 088066 250

Select article variation and quantity

Contents (ml) Unit price incl. VAT
  • Sustainability: GARANT GreenPlus

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Chemical basis Methacrylate ester
Dynamic viscosity 20,000 mPas - 40,000 mPas
Density 1.09 g/cm³
Shape liquid
Flashpoint 100 °C
Operating temperature range -55 °C - 180 °C
Touch dry after 5 min - 15 min
Functional strength to 3 h - 6 h
Characteristics fluorescent under UV light; labelling-free
Sustainability GARANT GreenPlus
Suitable for material Metal
Suitable for application area Pipe threads; Pipe sealant
for thread size M to M80
for imperial thread size 3 in
Maximum gap size 0.35 mm
Strength class high-strength
minimum break-away torque 20 Nm - 30 Nm
Disassembly with normal tool
Colour yellow
Capacity 250 ml
Storage temperature 5 °C - 23 °C
Working life after date of manufacture 24 mo
Series GreenPlus
Type of product Sealant

Identification numbers & Classifications

Article number 088066 250
EAN / GTIN 4062406423520
Manufacturer number 088066 250

Description

Version:

Thread sealants prevent leakage of gaseous and liquid media. Thread sealants are typically used for sealing conical metal threads and connecting pieces, amongst other things.
Type 5GP77. Seals conical/cylindrical pipe thread fastenings up to R3 inch, e.g. gas piping systems. Heat-resistant.

Note:

Clean the material to be machined in advance with cleaner without hazard labels No. 088004.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart