{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Chemical basis | Methacrylate | |
Dynamic viscosity | 10 mPas - 20 mPas | |
Density | 1.08 g/cm³ | |
Shape | liquid | |
Flashpoint | 100 °C | |
Operating temperature range | -55 °C - 180 °C | |
Touch dry after | 40 min - 60 min | |
Functional strength to | 5 h - 8 h | |
Characteristics | fluorescent under UV light; sealing | |
Sustainability | GARANT GreenPlus | |
Suitable for material | Metal | |
Suitable for application area | Thread sealing; Thread locking; general purpose use; pre-assembled screw fastenings | |
for thread size M to | M6 | |
Strength class | medium strength | |
minimum break-away torque | 10 Nm - 15 Nm | |
Colour | green | |
Capacity | 250 ml | |
Storage temperature | 5 °C - 23 °C | |
Working life after date of manufacture | 24 mo | |
Series | GreenPlus | |
Type of product | Thread locking |
Article number | 088063 250 | |
EAN / GTIN | 4062406423469 | |
Manufacturer number | 088063 250 |