• The item cannot be ordered due to missing prices.

Thread locking 2GP70 250 ml

Article no.: 088062 250

Select article variation and quantity

Contents (ml) Unit price incl. VAT
  • Sustainability: GARANT GreenPlus

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Chemical basis Methacrylate
    Dynamic viscosity 300 mPas - 900 mPas
    Density 1.09 g/cm³
    Shape liquid
    Flashpoint 100 °C
    Operating temperature range -55 °C - 180 °C
    Touch dry after 5 min - 15 min
    Functional strength to 3 h - 6 h
    Characteristics sealing; fluorescent under UV light; oil-tolerant
    Sustainability GARANT GreenPlus
    Suitable for material Metal
    Suitable for application area Thread locking; Thread sealing; general purpose use
    for thread size M to M20
    Strength class high-strength
    minimum break-away torque 35 Nm - 45 Nm
    Disassembly heavy-duty
    Colour green
    Capacity 250 ml
    Storage temperature 5 °C - 23 °C
    Working life after date of manufacture 24 mo
    Series GreenPlus
    Type of product Thread locking

    Identification numbers & Classifications

    Article number 088062 250
    EAN / GTIN 4062406423445
    Manufacturer number 088062 250

    Description

    Version:

    The use of thread-lockers prevents the screw fastenings from accidentally releasing and coming undone. The single-component anaerobic thread-lockers are suitable for all thread types and forms. Screw fastenings are sealed. Seizing is reliably prevented.
    Type 2GP70 high-strength. For fixing studs, ball bearings and roller bearings which normally can no longer be released. For highly stressed screw fastenings.

    Application:

    Low strength − Can be undone with normal tools. Medium strength − Can still be undone with normal tools. High strength − Can be undone only with special tools or by heating (>150°C).

    Note:

    Clean the material to be worked on in advance with cleaner without hazard labels No. 088004.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart