• The item cannot be ordered due to missing prices.

Thread locking 2GP22 50 ml

Article no.: 088060 50

Select article variation and quantity

Contents (ml) Unit price incl. VAT
  • Sustainability: GARANT GreenPlus

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Chemical basis Methacrylate
    Dynamic viscosity 800 mPas - 1,500 mPas
    Density 1.08 g/cm³
    Shape liquid
    Flashpoint 100 °C
    Operating temperature range -55 °C - 180 °C
    Touch dry after 5 min - 10 min
    Functional strength to 3 h - 6 h
    Characteristics sealing; fluorescent under UV light
    Sustainability GARANT GreenPlus
    Suitable for material Metal
    Suitable for application area Thread sealing; Thread locking; general purpose use
    for thread types Fine thread
    for thread size M to M36
    Strength class low strength
    minimum break-away torque 5.5 Nm - 11.5 Nm
    Colour violet
    Capacity 50 ml
    Storage temperature 5 °C - 23 °C
    Working life after date of manufacture 24 mo
    Series GreenPlus
    Type of product Thread locking

    Identification numbers & Classifications

    Article number 088060 50
    EAN / GTIN 4062406422790
    Manufacturer number 088060 50

    Description

    Version:

    The use of thread-lockers prevents the screw fastenings from accidentally releasing and coming undone. The single-component anaerobic thread-lockers are suitable for all thread types and forms. Screw fastenings are sealed. Seizing is reliably prevented.
    Type 2GP22 low-strength. Medium viscosity. Ideal for easy-to-remove screw fastenings. For securing screws with fine threads.

    Application:

    Low strength − Can be undone with normal tools. Medium strength − Can still be undone with normal tools. High strength − Can be undone only with special tools or by heating (>150°C).

    Note:

    Clean the material to be worked on in advance with cleaner without hazard labels No. 088004.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart