• The item cannot be ordered due to missing prices.

Scraper, stainless, plastic handle 40 mm

Article no.: 087652 40

Select article variation and quantity

Width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 40 mm
Material of tool blade Stainless steel
Handle material Plastic
Handle colour blue-black
Shape of tool blade conical
Grip shape flattened oval plastic handle
stainless steel blade yes
Type of product Scraper blade

Identification numbers & Classifications

Article number 087652 40
EAN / GTIN 4003553185244
Manufacturer number 3185-24

Description

Version:

Flexible blade of stainless steel, plastic handle with soft grip.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart