• The item cannot be ordered due to missing prices.

Trowel, rustproof, Width: 60mm

Article no.: 087630 60

Select article variation and quantity

Width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 100 mm
Width 60 mm
Thickness 0.8 mm
Handle material Comfort soft grip ®
Handle colour red
Shape of tool blade Rectangular with rounded end (at gripping end)
Type of product Scraper blade

Identification numbers & Classifications

Article number 087630 60
EAN / GTIN 4003553625078
Manufacturer number 6250-06 N

Description

Version:

Flexible blade of stainless steel, Comfort-Soft Handle®.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart