• The item cannot be ordered due to missing prices.

Plasterer’s trowel, rustproof

Article no.: 087620

Select article variation and quantity

Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Length 280 mm
    Width 130 mm
    Thickness 0.7 mm
    Handle material Comfort soft grip ®
    Handle colour red
    Shape of tool blade Rectangular
    Support Aluminium spine with 4 welded pins
    stainless steel blade yes
    Type of product Trowel

    Identification numbers & Classifications

    Article number 087620
    EAN / GTIN 4003553121181
    Manufacturer number 6215-00

    Description

    Version:

    Flexible blade of stainless steel, Comfort-Soft Handle®.
    Cast aluminium spine with 4 welded pins.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart