{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Volume | 12 l | |
Colour | black | |
Material of the frame | Metal handle | |
Material of the bucket | Plastic | |
Shape | conical | |
Pour-out lip | no | |
Scale division | yes | |
Type of frame | with hanging notch | |
suitable for | Construction | |
Type of product | Bucket |
Article number | 087582 12 | |
EAN / GTIN | 4250560506276 | |
Manufacturer number | 737312 |