• The item cannot be ordered due to missing prices.

Professional dustpan, stainless steel 0.8 mm sheet metal thickness

Article no.: 087574

Select article variation and quantity

Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Overall length 460 mm
    Handle length 210 mm
    Length of dustpan 250 mm
    Width of dustpan 230 mm
    Sheet metal thickness 0.8 mm
    Material of handle Stainless steel
    Material of the shovel Stainless steel
    entirely of stainless steel yes
    with lip no
    Shovel shape Rectangular
    Grip shape Flat metal
    with hole for hanging up yes
    Type of product Dustpan

    Identification numbers & Classifications

    Article number 087574
    EAN / GTIN 2050001674630

    Description

    Version:

    Professional dustpan of stainless steel, sheet metal thickness 0.8 mm.

    Note:

    For workbench hand brushes see No. 087552 - 087556.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart