• The item cannot be ordered due to missing prices.

Workbench hand brushes Arenga-elastomer mixture, Length: 420mm

Article no.: 087556 420

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Overall body length 420 mm
visible brush section 70/60 mm
Component fitting width 40 mm
Component fitting length 150 mm
Edges to the handle rounded
Components Arenga-Elaston mixture
Type of product Hand broom

Identification numbers & Classifications

Article number 087556 420
EAN / GTIN 4250560516091
Manufacturer number 212900

Description

Version:

Straight wooden body with rounded edges to the handle. Brush area approx 150×40 mm, bristle length 70/60 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart