• The item cannot be ordered due to missing prices.

Telescopic shaft for length adjustment 24 mm

Article no.: 087537 24

Select article variation and quantity

Handle ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

24 mm
Length 0.75 m - 1.3 m
Material Aluminium/plastic
Telescopic handle yes
Type of product Broom handle

Identification numbers & Classifications

Article number 087537 24
EAN / GTIN 4250560501394
Manufacturer number 451202

Description

Version:

Metal/plastic telescopic handle.

Suitable for:

Broom handle holder No. 087539 size 24-28.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart