• The item cannot be ordered due to missing prices.

Covering film with fabric tape 0,55 m

Article no.: 087205 0,55

Select article variation and quantity

Width (m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 20 m
Width 0.55 m
Film thickness 9 µm
Material of the film HDPE film
Type of adhesive tape Fabric tape (natural rubber)
Use on substrates rough, for indoors and outdoors
typical application Indoor and outdoor areas
can be removed without leaving a mark up to 21 d
suitable for roller dispenser No. 087209
Type of product Covering film

Identification numbers & Classifications

Article number 087205 0,55
EAN / GTIN 4013307351276
Manufacturer number 580182001-329

Description

Version:

Combination of adhesive tape and covering film. Permits masking with sharp edges and covering in a single operation.
With fabric tape (natural rubber) for rough substrates, for indoor and outdoor use. Can be removed up to 21 days later, leaving no residue.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart