• The item cannot be ordered due to missing prices.

Paint roller handle, galvanised steel rod 18-20 cm

Article no.: 087165 18-20

Select article variation and quantity

suitable for roller length (cm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material of the frame Galvanised round steel
    suitable for roller length 18 cm - 20 cm
    Type of product Handle

    Identification numbers & Classifications

    Article number 087165 18-20
    EAN / GTIN 4002353051568
    Manufacturer number 84031810

    Description

    Version:

    Ergonomically shaped handle spindle of galvanised steel rod.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart