• The item cannot be ordered due to missing prices.

Foam roller for sealants and adhesives, Length: 10cm

Article no.: 087155 10
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Length (cm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ roller 35 mm
Length 10 cm
Reference material Foam roller
end-face rounding of the roller yes
Application area for foam roller for sealants, for adhesives
Type of product Paint roller

Identification numbers & Classifications

Article number 087155 10
EAN / GTIN 4002353028935
Manufacturer number 50427-329

Description

Version:

Foam roller, fine foam for finish coat application and for application of seals and adhesives.
Rounded ends.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart