• The item cannot be ordered due to missing prices.

Paint roller for solvent-based paints and glazes, Length: 25cm

Article no.: 087145 25

Select article variation and quantity

Length (cm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 25 cm
Pile height 6 mm
Reference material textured nylon
Application area for paint rollers for solvent-based paints and glazes
solvent-resistant yes
Type of product Paint roller

Identification numbers & Classifications

Article number 087145 25
EAN / GTIN 4013307789802
Manufacturer number 27060-329

Description

Version:

Textured nylon, tough and solvent-resistant, for synthetic resin-based paints, anti-corrosion paints, epoxy, and 2-component paints.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart