{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length | 10 cm | |
Pile height | 13 mm | |
Reference material | textured nylon | |
Application area for paint rollers | for solvent-based paints and glazes | |
solvent-resistant | yes | |
Type of product | Paint roller |
Article number | 087140 10 | |
EAN / GTIN | 4002353021646 | |
Manufacturer number | 50110-329 |