• The item cannot be ordered due to missing prices.

Polyester roller for water-based paints and glazes, Length: 18cm

Article no.: 087135 18
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Length (cm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 18 cm
Pile height 5 mm
Reference material special polyester fibres
Application area for paint rollers for water-based paints and glazes
Type of product Paint roller

Identification numbers & Classifications

Article number 087135 18
EAN / GTIN 4002353021677
Manufacturer number 25750-329

Description

Version:

Special polyester fibre for high paint take-up and even paint application. High coat thickness, very fine surface results.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart