• The item cannot be ordered due to missing prices.

SolidPro M flat brush for solvent-based media 20

Article no.: 087007 20
New product
  • Minimum order quantity 12 Piece
  • Order steps: 12 Piece

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Size in inches 3/4 in
Width of brush 20 mm
Bristle material pure black Chinese bristle
Material of the handle unvarnished wooden handle
Tops 90 %
Binding of the brush Metal ferrule
Application area for working for the finest paint finishes
Type of product Flat brush

Identification numbers & Classifications

Article number 087007 20
EAN / GTIN 4013307811626

Description

Version:

Synthetic bristles, unpainted wooden handle.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart