• The item cannot be ordered due to missing prices.

SolidPro M round brush for high-quality paintwork 20

Article no.: 087004 20
New product
  • Minimum order quantity 12 Piece
  • Order steps: 12 Piece

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Brush size 2
Size in inches 3/4 in
20 mm
Brush length 57 mm
Bristle material pure black Chinese bristle
Material of the handle unpainted hardwood handle
Tops 90 %
Leader tape double thread binding
Application area for working for high-quality paintwork

Identification numbers & Classifications

Article number 087004 20
EAN / GTIN 4013307813958

Description

Version:

Round brush , black synthetic bristles. With double thread binding, cambered brush head and unpainted hardwood handle. Best brush guidance possible, ideally suited for painting around wall edges such as windows and doors. Also for thin and thick-layered wood glazes.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart