• The item cannot be ordered due to missing prices.

Hand lever toggle press 16

Article no.: 086760 16
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 16
Force for long stroke 24 kN
Force for short stroke 32 kN
Stroke length long 0 mm - 58 mm
Stroke length short 0 mm - 25 mm
Throat 160 mm
Installation height 100 mm - 320 mm
Mounting hole in the slide ram 15 H 7 mm
Table width 325 mm
Table depth 230 mm
T-slot to DIN 650 2 pcs. size 10
Height without hand lever 710 mm
Footprint width 300 mm
Footprint depth 420 mm
Weight 79 kg
Type of product Toggle lever press

Identification numbers & Classifications

Article number 086760 16
EAN / GTIN 2050001743749
Manufacturer number A4001.001

Description

Version:

Sturdy, hollow cast body with large base. Base with 4 holes for attachment to workbench etc. The press tool carriage runs without play on dovetail guides and is adjustable for height. Additionally the press stroke (ram stroke) can also be set by an adjusting screw to give the desired vertical lift. The table has a 10 mm T-slot for attaching clamps.
The lever bolt can be moved to give varying forces and different stroke lengths (see table).

Application:

For embossing, riveting, upsetting, and punching as well as for bending, compressing, and pressing in bushes etc.

Colour:

Light grey RAL 7035.

Note:

Hand lever presses with air support available in the online shop under No. 086761.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart