{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Lifting capacity WLL SF 5:1 | 0.4 t | |
Lifting capacity WLL SF 4:1 | 0.5 t | |
Thread length L | 14 mm | |
Hole centre spacing x | 20 mm | |
Internal hexagon size across flats S | 6 mm | |
Internal ⌀ ring A | 30 mm | |
External ⌀ ring B | 34 mm | |
Collar ⌀ support C | 60 mm | |
Dimension D | 57 mm | |
Version | pivotable | |
Safe working load | 0.3 t | |
Type of product | Eye bolt |
Article number | 086467 M8 | |
EAN / GTIN | 2050001857378 | |
Manufacturer number | SEB M8 UP | |
Manufacturer | LIFTEUROP S.A., Zone d'Activitès Salzbaach BP 100L, 9559 WILTZ, Luxembourg, www.lifteurop.com |