• The item cannot be ordered due to missing prices.

Chain hook 4-chain, Usable length: 5m

Article no.: 086448 5
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Usable length (m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Chain ⌀ 13 mm
Usable length 5 m
Safe working load WLL β = 0° - 45° 11,200 kg
Safe working load WLL β = 45° - 60° 8,000 kg
Type of product Chain hook

Identification numbers & Classifications

Article number 086448 5
EAN / GTIN 2050002049246
Manufacturer number H413SL5TYP1

Description

Version:

Chain hooks with H-stamp (approval of the German trade association).
High-strength chain hook with fork-head hook with black painted chain.

Note:

Other sizes and versions (e. g. safety locking hooks) available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart