{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Chain ⌀ | 13 mm | |
Usable length | 1 m | |
Safe working load WLL β = 0° - 45° | 11,200 kg | |
Safe working load WLL β = 45° - 60° | 8,000 kg | |
Type of product | Chain hook |
Article number |
086438 1
Copy |
|
EAN / GTIN |
2050002049031
Copy |
|
Manufacturer number |
H313SL1TYP1
Copy |
|
Manufacturer/responsible person | FS Hebetechnik GmbH, Flachsweg 4, 94051 HAUZENBERG, Germany, www.fs-hebetechnik.de |