{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Circumference | 6 m | |
Usable length | 3 m | |
Sling width | 90 mm | |
Safe working load simple direct lift WLL | 8,000 kg | |
Safe working load simple looped lift WLL | 6,400 kg | |
Safe working load double WLL up to 7° | 16,000 kg | |
Safe working load double WLL 7° – 45° | 11,200 kg | |
Safe working load double WLL 45° – 60° | 8,000 kg | |
Type of product | Round slings |
Article number | 086280 3 | |
EAN / GTIN | 2050001735744 | |
Manufacturer number | TE080030 |