• The item cannot be ordered due to missing prices.

Lifting sling green 2000 kg, two-layer 5 m

Article no.: 086272 5

Select article variation and quantity

Length (m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Strap width 60 mm
Safe working load simple direct lift WLL 2,000 kg
Safe working load simple looped lift WLL 1,600 kg
Safe working load double WLL up to 7° 4,000 kg
Safe working load double WLL 7° – 45° 2,800 kg
Safe working load double WLL 45° – 60° 2,000 kg
Type of product Sling

Identification numbers & Classifications

Article number 086272 5
EAN / GTIN 2050001858627
Manufacturer number MC06005

Description

Version:

Extremely hard wearing lifting slings (Euro-slings EN 1492-1 to form B2). With reinforced spliced (crane) loops at the two free ends.

Application:

For lifting large parts, easy to attach and to release the load.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart