• The item cannot be ordered due to missing prices.

Pump suction lifter, plastic 1

Article no.: 086202 1

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Suction head ⌀ 210 mm
maximum load capacity 120 kg
Type of product Suction lifter

Identification numbers & Classifications

Article number 086202 1
EAN / GTIN 4010122001768
Manufacturer number BO 601.G

Description

Version:

Veribor® pump suction lifter made of plastic. Integrated pump tappet for quick and easy operation. With vacuum safety display with yellow ring on the pump tappet.

Application:

For lifting materials with smooth, grease-free, and air-tight surface finishes.

Note:

Suction lifter should be released for storage, so that the rubber cups do not deform permanently.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart