{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length | 4×250 mm | |
Width A | 35 mm | |
suitable for strap width | 70 mm | |
Type of product | Protective sleeve |
Article number | 086180 35 | |
EAN / GTIN | 4025092360234 | |
Manufacturer number | Rund-Set 1, 4 Stk | |
Manufacturer | Columbus McKinnon Industrial Products GmbH, Yale Allee 30, 42329 WUPPERTAL, Germany, www.yale.de |