{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length | 5 m | |
Strap width | 60 mm | |
Safe working load simple direct lift WLL | 2,000 kg | |
Safe working load simple looped lift WLL | 1,600 kg | |
Safe working load double WLL up to 7° | 4,000 kg | |
Safe working load double WLL 7° – 45° | 2,800 kg | |
Safe working load double WLL 45° – 60° | 2,000 kg | |
Type of product | Sling |
Article number | 086172 5 | |
EAN / GTIN | 4025092360371 | |
Manufacturer number | HBD 02000-L1 5m |