{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Circumference | 2 m | |
Usable length | 1 m | |
Sling width | 60 mm | |
Safe working load simple direct lift WLL | 3,000 kg | |
Safe working load simple looped lift WLL | 2,400 kg | |
Safe working load double WLL up to 7° | 6,000 kg | |
Safe working load double WLL 7° – 45° | 4,200 kg | |
Safe working load double WLL 45° – 60° | 3,000 kg | |
Type of product | Round slings |
Article number | 086160 1 | |
EAN / GTIN | 4025092302197 | |
Manufacturer number | RSE-03000-L1 1m | |
Manufacturer | Columbus McKinnon Industrial Products GmbH, Yale Allee 30, 42329 WUPPERTAL, Germany, www.yale.de |