{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length | 2 m | |
Strap width | 25 mm | |
Pre-load force when tightened manually (50 daN) | 120 daN | |
maximum lashing force LC | 500 daN | |
Standard | EN12195-2 | |
Type of product | STRAP, SAFETY |
Article number | 086110 2 | |
EAN / GTIN | 4053981849294 | |
Manufacturer number | 34100521 |