• The item cannot be ordered due to missing prices.

Hydraulic hose HHC with factory fitting / filling 6 m

Article no.: 086081 6

Select article variation and quantity

Length (m) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Length 6 m
    Type of product Hydraulic accessories

    Identification numbers & Classifications

    Article number 086081 6
    EAN / GTIN 2050000970351
    Manufacturer number 4025092155595

    Description

    Version:

    With hydraulic coupling No. 086085 size M1 (cylinder end) and screw-in connectors 3/8-NPT (pump end). External ⌀ 14 mm; internal ⌀ 6.3 mm (nominal bore); bursting pressure 2800 bar; minimum bending radius R = 100 mm.
    Delivered only with a complete hydraulic system (pump, cylinder, hose) ex works with factory fitting, filling, and air bleeding.
    All components and attachments satisfy metric standard ranges, which considerably simplifies assembly, service, and the procurement of spare parts. 100 % compatibility with all commercially-available 700 bar hydraulic systems.

    Note:

    Closed systems are pre-mounted ex works, filled and air bled.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart