• The item cannot be ordered due to missing prices.

Spare hydraulic hose HHC, Length: 6m

Article no.: 086080 6

Select article variation and quantity

Length (m) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 6 m
Type of product Hydraulic accessories

Identification & Classification

Article number 086080 6
EAN / GTIN 4025092155595
Manufacturer number HHC-60
Manufacturer Columbus McKinnon Industrial Products GmbH, Yale Allee 30, 42329 WUPPERTAL, Germany, www.yale.de

Description

Version:

With hydraulic coupling No. 086085 size M1 (cylinder end) and screw-in connectors 3/8-NPT (pump end). External ⌀ 14 mm; internal ⌀ 6.3 mm (nominal bore); bursting pressure 2800 bar; minimum bending radius R = 100 mm.
All components and attachments satisfy metric standard ranges, which considerably simplifies assembly, service, and the procurement of spare parts. 100 % compatibility with all commercially-available 700 bar hydraulic systems.

Note:

Closed systems are pre-mounted ex works, filled and air bled.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart