• The item cannot be ordered due to missing prices.

Universal cylinder YS, Pressure force / stroke (t / mm): 5/75

Article no.: 086060 5/75

Select article variation and quantity

Pressure force / stroke (t / mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lifting height 75 mm
Oil volume 53 ml
Cylinder external ⌀ 42 mm
Length retracted 157 mm
maximum compressive force 50 kN
Weight 1.5 kg
Type of product Hydraulic cylinder

Identification & Classification

Article number 086060 5/75
EAN / GTIN 4025092150026
Manufacturer number YS-5/75
Manufacturer Columbus McKinnon Industrial Products GmbH, Yale Allee 30, 42329 WUPPERTAL, Germany, www.yale.de

Description

Version:

All components and attachments satisfy metric standard ranges, which considerably simplifies assembly, service, and the procurement of spare parts. 100 % compatibility with all commercially-available 700 bar hydraulic systems.
Universal cylinders are characterised by extremely good side load capability, they are fitted with spring return and have only one hose connection.

Application:

For all compression operations where high force has to be developed in a confined space. Ideal for use in jigs and workshop presses thanks to the fitting of metric threaded securing points as standard. Can be used at any angle.

Supplied with:

Supplied with 3/8 NPT pressure connection. Equipment is supplied ready to use, including connection sleeve, hardened steel load piece (head) and securing thread without connection hoses and adaptors.

Note:

Closed systems are pre-mounted ex works, filled and air bled.
For hydraulic hand pump see No. 086050, hydraulic hose No. 086081, pressure gauge No. 086087.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart