• The item cannot be ordered due to missing prices.

Hydraulic sets ECO

Article no.: 086052 ECO

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Working pressure 700 bar
    Hydraulic connection 3/8 NPT in
    Number of pressure stages 2
    usable tank volume 1,000 ml
    Hose length 2 m
    Type of product Hydraulic set

    Identification numbers & Classifications

    Article number 086052 ECO
    EAN / GTIN 7391390487889
    Manufacturer number 199530001

    Description

    Version:

    Ready-for-use hydraulic sets in a working range of 700 bar with all the necessary components for connection to common single-acting and double-acting hydraulic cylinders.
    • 2-stage 1.0 litre hand pump for rapid work progression.
    • 100% pressure-tested hoses for a maximum pressure of 720 bar, manufactured to ISO 22384.
    • As standard with the CEJN CIS hose identification system for maximum safety.
    • 3/8 inch NPT connection thread, coupling system to ISO 14540. Compatibility with more than 80% of the hydraulic systems available on the market.
    • All components can be reordered individually.
    Entry-level set with all the necessary basic components.

    Supplied with:

    Hydraulic pump, hose set, connection adaptor, without oil filling.

    Note:

    Hydraulic pumps must be filled with hydraulic oil before use. We recommend using oils to ISO VG 15 or ISO VG 22.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart