• The item cannot be ordered due to missing prices.

Hydraulic hand pump HPS 2/0,7 l

Article no.: 086050 2/0,7

Select article variation and quantity

Number of steps / Tank volume (l) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Number of pressure stages 2
    Delivery quantity per no-load stroke (1st stage) 11 ml
    Delivery quantity per load stroke (2nd stage) 2 ml
    usable tank volume 700 ml
    Weight 7 kg
    Type of product Hydraulic hand pump

    Identification numbers & Classifications

    Article number 086050 2/0,7
    EAN / GTIN 4025092159098
    Manufacturer number HPS-2/0,7A

    Description

    Version:

    All components and attachments satisfy metric standard ranges, which considerably simplifies assembly, service, and the procurement of spare parts. 100 % compatibility with all commercially-available 700 bar hydraulic systems.
    2-stage hand pump with rapid movement setting (except size 1/0.7). The switch from first to second stage is performed automatically. With pressure limiting valves adjustable in the range 0 − 700 bar. All-metal construction with fine-adjustment release valve, bleeding and filling screw and a carrying eye on the operating handle.

    Supplied with:

    Filled with oil, without manometer.

    Note:

    Closed systems are pre-mounted ex works, filled and air bled.
    For hydraulic hand pump see No. 086050, hydraulic hose No. 086081, pressure gauge No. 086087.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart