This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Dynafor LLZ2 load dynamometer, maximum weighing range: 12,5t

Article no.: 086049 12,5

Select article variation and quantity

maximum weighing range (t) Unit price incl. VAT
  • Packaging: Carrying case
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

smallest weighing range 20 kg
Number of batteries contained 2
maximum weighing range 12,500 kg
Article no of the battery / rechargeable battery fitted 081556 LR3
Body width 120.5 mm
Body depth 45 mm
Body height 277 mm
IP Index of Protection IP 65
Packaging Carrying case
Test certificate Manufacturer’s test certificate

Identification numbers & Classifications

Article number 086049 12,5
Manufacturer number 086049 12,5

Description

Version:

Versatile, robust and reliable Dynafor LLZ2 load dynamometer. Integrated LCD display with good legibility. Display protected by reinforcement.
  • Chamfered corners minimise the risk of snagging during the lifting process.
  • Safety factor > 4.
  • Precision and traceability certified by the adjustment certificate. Accuracy class 0.3%. Can be recalibrated.
  • Can be used in all positions. Protection class IP65: Suitable for use in the open air. Conforms to CE and the Machinery Directive 2006/42/EC.
  • Temperature range -20 °C to 50 °C.

Application:

For measuring tensile forces (N) and suspended masses (kg).

Supplied with:

Includes batteries (2× AAA), calibration certificate, transport case.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart