• The item cannot be ordered due to missing prices.

Steel jack SJ 1,5 t

Article no.: 086040 1,5

Select article variation and quantity

Safe working load (t) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Construction height 725 mm
Lifting height 1,085 mm
Safe working load 1,500 kg
Weight 17 kg
Type of product Vehicle jack / machine lifter

Identification numbers & Classifications

Article number 086040 1,5
EAN / GTIN 4025092080897
Manufacturer number SJ15 SIKU,

Description

Version:

Geared jack with lifting toe.
Automatic load pressure brake holds the load securely at the desired height.
Steel jack type SJ with ratchet crank, satisfies UVV.

Standard:

DIN 7355

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart