• The item cannot be ordered due to missing prices.

Spur-gear block and tackle Tralift™ 0,25 t

Article no.: 086019 0,25

Select article variation and quantity

Safe working load (t) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Housing material All-steel
    Lifting force at nominal load 11 daN
    Standard lifting height 3 m
    Number of chains 1
    Safe working load 250 kg
    Safe working load in t 0.25 t
    Weight 3.2 kg
    Type of product Bottle jack

    Identification numbers & Classifications

    Article number 086019 0,25
    EAN / GTIN 2050001747013
    Manufacturer number 75769

    Description

    Version:

    Each spur-gear block and tackle is factory overload-tested and supplied with a user manual and test certificate.
    All-steel construction. Needle bearings and ball bearings on all rotating parts. Automatic load pressure brake. 360° rotating forged hook.

    Note:

    Lifting capacity up to 20 tons, chain box and overload protection available on request.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart