• The item cannot be ordered due to missing prices.

UNO plus A lever hoist with round steel link chain, Safe working load: 3t

Article no.: 086017 3

Select article variation and quantity

Safe working load (t) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Housing material Sheet steel
Lifting force at nominal load 40 daN
Standard lifting height 1.5 m
Chain release. yes
Number of chains 1
Safe working load 3,000 kg
Safe working load in t 3 t
Weight 16.9 kg
Type of product Lever hoist / chain pull

Identification numbers & Classifications

Article number 086017 3
EAN / GTIN 4025092168366
Manufacturer number UNOplus-A 3t

Description

Version:

Robust construction made of sheet steel in compact design. Smooth-running chain release. Chain guides for trouble-free chain running.

Application:

Standard, handy all-purpose hoist for versatile applications.

Note:

The principle of the threaded load pressure brake is that the axial braking force is generated by the load itself and is thus proportional to the weight of the load. The load is safely held in all positions; to lower it, the difference between the braking torque and load torque must be overcome. All Yale all-purpose hoists are equipped with this device.
The automatic chain release permits quick run-out of the unloaded chain; when the load is applied, the threaded load pressure brake automatically takes effect again and the load is safely held.
The slip clutch (optional feature) prevents unduly high loading, and thus increases the working life of the lifting gear.
ATEX version on request

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart