• The item cannot be ordered due to missing prices.

Magnetic wristband MWB157 MWB157

Article no.: 085972 MWB157

Select article variation and quantity

Shank size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 330 mm
Width 90 mm
Type of product Magnetic holder

Identification numbers & Classifications

Article number 085972 MWB157
EAN / GTIN 5012095617792

Description

Version:

Magnetic wristband 330 mm × 90 mm. For easy storage of magnetic parts.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart