• The item cannot be ordered due to missing prices.

Magnetic lifter for sheets/plates 964

Article no.: 085970 964

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 964
maximum clamping force along the axis 1,700 N
maximum clamping force 90° to the axis 340 N
Height 38 mm
Length 118 mm
Width 98 mm
Material of the magnet core Ferrite
Weight 2.8 kg
Type of product Magnetic retrievers

Identification numbers & Classifications

Article number 085970 964
EAN / GTIN 2050000965487
Manufacturer number E964

Description

Version:

Strong permanent ferrite magnet in aluminium housing. With quick-release mechanism for releasing the sheet/plate.

Application:

For safe transport of metal sheets and steel plates.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart