• The item cannot be ordered due to missing prices.

“Hold fast” pot magnet, AlNiCo, ⌀: 44mm

Article no.: 085968 44

Select article variation and quantity

⌀ (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping force 200 N
44 mm
Magnet body height 44.5 mm
Material of the magnet core AlNiCo
Number of attachment tapped holes 2
Tapped attachment hole in the magnet head M8 mm
Weight 0.6 kg
Type of product Pot magnet

Identification & Classification

Article number 085968 44
EAN / GTIN 2050000965326
Manufacturer number E939

Description

Version:

To lift the magnet from the component via a press release spindle. With 2 tapped holes M8 for fixing brackets.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart