Multiple magnetic clamp, Ferrite

Article no.: 085964
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock Available in 11-14 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum nominal clamping force 100 N
Bore ⌀ 5 mm
Height 65 mm
Length 100.5 mm
Thickness 12 mm
Material of the magnet core Ferrite
maximum temperature resistance 180 °C
Weight 0.3 kg
Type of product Magnet with switch

Identification & Classification

Article number 085964
Copy
EAN / GTIN 2050000965357
Copy
Manufacturer number E951
Copy

Description

Version:

Offering angles of 30°, 45°, 60°, 75°and 90°. Temperature-resistant up to maximum 180 °C.

Downloads & documents

Direct purchase

Add an article directly to the cart: Please state article number or article code here.
To shopping cart