• Dear customers, due to maintenance work there may be occasional restrictions tomorrow, 25 January between 07:00 and 15:00. Thank you for your understanding.
    • The item cannot be ordered due to missing prices.

Adjustable magnetic link 3 faces magnetic, Ferrite

Article no.: 085962

Select article variation and quantity

Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum nominal clamping force 120 N
Length single block 60 mm
Single block width 29 mm
Single block height 25 mm
Material of the magnet core Ferrite
maximum temperature resistance 100 °C
Type of product Magnetic link

Identification & Classification

Article number 085962
EAN / GTIN 2050000965364
Manufacturer number 920

Description

Version:

Magnetic blocks can be fixed at any angle.
Temperature-resistant up to maximum 100 °C, 3 magnetic faces.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart